Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10316H2159 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H2159
10316H2159 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H2159
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316 TYPE L LIMIT SWITCH
Specifications
Specifications
| Manufacturer Part Number |
10316H2159 |
| Manufacturer |
Eaton |
| Product Series |
10316 |
| Family Series |
Eaton Limit Switches, 10316 Series |
| Description |
Eaton 10316 hazardous location limit switch, Side Rotary, Cast Bronze enclosure, 5A max AC, 0.1A max DC, 2NO, 5A at 600Vac, 0.1A at 120Vdc, Screw Terminals |
| Actuator Type |
Rotary |
| Contacts |
2NO |
| Contact Rating |
Rating @ 125 VDC: 0.1 A |
| Connection Type |
Screw Terminals |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4, NEMA 4X |
| Material |
Bronze |
| Net Weight |
6.7 lbs |
| Gross Weight |
6.7 lbs |
10316H2159
Eaton Limit Switches, 10316 Series