Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H2197 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H2197
10316H2197 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H2197
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316 TYPE L LIMIT SWITCH
Specifications
Specifications
Manufacturer Part Number
10316H2197
Manufacturer
Eaton
Product Series
10316
Family Series
Eaton Limit Switches, 10316 Series
Description
Eaton 10316 hazardous location limit switch, Side Rotary, Narrow Differential, Die Cast Aluminum enclosure, 10A max AC, 0.2A max DC, 1NO-1NC, 10A at 600Vac, 0.2A at 125Vdc, Screw Terminals
Actuator Type
Rotary
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VDC: 0.2 A
Connection Type
Screw Terminals
NEMA Rating
NEMA 1, NEMA 13, NEMA 4
Material
Aluminum
Net Weight
0.2 lbs
Gross Weight
0.2 lbs
10316H2197
Eaton Limit Switches, 10316 Series