Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10316H296 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H296
10316H296 Eaton Limit Switches, 10316 Series, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H296
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316 TYPE L LIMIT SWITCH
Specifications
Specifications
| Manufacturer Part Number |
10316H296 |
| Manufacturer |
Eaton |
| Product Series |
10316 |
| Family Series |
Eaton Limit Switches, 10316 Series |
| Description |
Eaton 10316 hazardous location limit switch, Non Plug-in Style Assembled Limit Switch, Wobble Stick Nylon Rod, Die Cast Zinc enclosure, 10A max AC, 0.22A max DC, 1NO-1NC, 10A at 600Vac, 0.22A at 125Vdc, Screw Terminals, NEMA 1, 4, 13 Encl |
| Actuator Type |
Wobble Stick |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.2 A |
| Connection Type |
Screw Terminals |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 4 |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.15 lbs |
10316H296
Eaton Limit Switches, 10316 Series