Series Information
| Manufacturer Part Number | 10316H320 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Eaton 10316 hazardous location limit switch, Type F Special Purpose Limit Switch, Side Rotary, Type F, Die Cast Zinc enclosure, 40A max AC, 0.5A max DC, 2NO-2NC, AC: Make 40A Break 15A at 120Vac DC: Break 0.5A, Screw Terminals, 2NO-2NC |
| Actuator Type | Rotary |
| Contacts | 2NO/2NC |
| Contact Rating | Rating @ 125 VAC: 15 A, Rating @ 125 VDC: 0.5 A |
| Connection Type | Screw Terminals |
| NEMA Rating | NEMA 4 |
| Net Weight | 3.7 lbs |
| Gross Weight | 3.7 lbs |