Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10316H54 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | 10316 Series, Type J Rotating Shaft Limit Switch, Rotating Shaft, Type J, Die Cast Zinc enclosure, 10A max AC, 10A Continuous max DC, 2NC, 10A at 600Vac, 10A at 240Vdc, Screw Terminals |
| Actuator Type | Rotary |
| Contacts | 2NC |
| Contact Rating | Rating @ 250 VDC: 10 A |
| Connection Type | Screw Terminals |
| NEMA Rating | NEMA 4 |
| Net Weight | 8.9 lbs |
| Gross Weight | 8.94 lbs |