10316H829A
Eaton Limit Switches, 10316 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10316H829A

Eaton Limit Switches, 10316 Series

10316H829A

Eaton Limit Switches, 10316 Series
10316 PREC SNAP SWDOOR I-LOCK, 2NONC
MFG Item Number
10316H829A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 10316 Series
Item #
10316H829A
10316 PREC SNAP SWDOOR I-LOCK, 2NONC

10316 Series Information

Specifications

Specifications
Manufacturer Part Number 10316H829A
Manufacturer Eaton
Product Series 10316
Family Series Eaton Limit Switches, 10316 Series
Description 10316 Series Precision Snap Switch, Precision Switch, Contact Block, Thermoset Phenolic encl., 30A Make, 3A Break max AC, 0.2A Make, 0.2A Break max DC, 2NO-2NC, 30A Make, 3A Break at 120Vac, 0.2A Make and Break at 120Vdc, Screw Terminals
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 3 A, Rating @ 125 VDC: 0.2 A
Connection Type Screw Terminals
Net Weight 0 lbs
Gross Weight 0 lbs