1032-N
Edwards Signaling Switches, 1032 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1032-N Edwards Signaling Switches, 1032 Series, Switch,Surface Mini Flange Mou

MFG Item Number
1032-N

1032-N Edwards Signaling Switches, 1032 Series, Switch,Surface Mini Flange Mou

MFG Item Number
1032-N
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1032 Series
Item #
1032-N
Switch,Surface Mini Flange Mou

1032 Series Information

Specifications

Specifications
Manufacturer Part Number 1032-N
Manufacturer Edwards Signaling
Product Series 1032
Family Series Edwards Signaling Switches, 1032 Series
Description Switch,Surface Mini Flange Mou
Contacts 1NO
Switch On Distance 25 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 100 VAC, 100 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 1 '
Status Indicator No
Approvals UL;cUL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs