103380
Euchner Safety Switches, TQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103380 Euchner Safety Switches, TQ Series, SAFETY SWITCH, TQ2-0302G024-5000

MFG Item Number
103380

103380 Euchner Safety Switches, TQ Series, SAFETY SWITCH, TQ2-0302G024-5000

MFG Item Number
103380
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, TQ Series
Item #
103380
SAFETY SWITCH, TQ2-0302G024-5000

TQ Series Information

  • Mechanical or Electrical Guard Locking
  • Small Package Size
  • Escape Release from Three Sides
  • Contacts Monitor both Door Position and Locking State
  • Built‑in Cable
  • Protection Rating IP65
The TQ series is designed with compact dimensions of 75 x 75 x 15 mm, so that installation is possible even in cases where space is much too tight for other guard locking solutions. Despite its small size, this safety switch has five switching contacts and a status LED. The mechanical release accessible from three sides and the well thought‑out fastening concept create plenty of space during attachment.

Specifications

Specifications
Manufacturer Part Number 103380
Manufacturer Euchner
Product Series TQ
Family Series Euchner Safety Switches, TQ Series
Description SAFETY SWITCH, TQ2-0302G024-5000
Solenoid Interlocking Yes
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 2NC
Switch Contacts 3NC
Voltage 24 VDC
Contact Load 2.7 W
Holding Force 500 N
Auxiliary Release Yes
Connection Type Cable
Length 5 m
Adjustable Actuator Head No
Protection Rating IP65
Approvals cUL, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs