IEC Washguard Series Information
| Manufacturer Part Number | 103399.00 |
|---|---|
| Manufacturer | Leeson |
| Product Series | IEC Washguard |
| Family Series | Leeson Motors, IEC Washguard Series |
| Description | Motor, 0.75HP, 230/460V, 1800RPM TEFC IEC / Metric |
| Type | IEC, Washdown |
| Horsepower | 3/4 hp |
| Kilowatts | 0.55 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| IEC Frame | 80 |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Flange - B14 |
| Current Rating | 2.3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Double Sealed |
| Length | 12.48 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |