Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Definite Purpose Series
103460.00
Leeson Motors, Definite Purpose Series
Motor, 0.5HP, 115V, 1625 RPM ODP
MFG Item Number
103460.00
This item cannot be canceled or returned
Description
Motors, Definite Purpose Series
Motor, 0.5HP, 115V, 1625 RPM ODP
Definite Purpose Series Information
Specifications
Specifications
| Manufacturer Part Number |
103460.00 |
| Manufacturer |
Leeson |
| Product Series |
Definite Purpose |
| Family Series |
Leeson Motors, Definite Purpose Series |
| Description |
Motor, 0.5HP, 115V, 1625 RPM ODP Instant Reversing |
| Type |
Definite Purpose |
| Horsepower |
1/2 hp |
| Speed |
1,625 RPM |
| RPM |
1,625 RPM |
| NEMA Frame |
S56 |
| Nominal Voltage |
120 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Resilient Base |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
9.94 " |
| Approvals |
CSA, UL |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
103460.00
Leeson Motors, Definite Purpose Series