Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103488 Brady Signs & Signage, B302-5X3.5-WG-O-BLK,RED/WT OHIO

MFG Item Number
103488

103488 Brady Signs & Signage, B302-5X3.5-WG-O-BLK,RED/WT OHIO

MFG Item Number
103488
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103488
B302-5X3.5-WG-O-BLK,RED/WT OHIO

Series Information

Specifications

Specifications
Manufacturer Part Number 103488
Manufacturer Brady
Family Series Brady Signs & Signage
Description Ohio No Smoking To Report Violations Call 866-559-Ohio 6446 Sign, 5 H x 3.5 W x 0.006 D, Polyester
Background Color White
Header No Smoking
Legend No Smoking In Accordance With Chapter 3794 Of The Ohio Revised Code
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 3.5 "
Net Weight 0.008 lbs
Gross Weight 0.008 lbs