Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103491 Brady Signs & Signage, B401 10X7 BLK,RED/WHT OHIO NO SMOKING

MFG Item Number
103491

103491 Brady Signs & Signage, B401 10X7 BLK,RED/WHT OHIO NO SMOKING

MFG Item Number
103491
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103491
B401 10X7 BLK,RED/WHT OHIO NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 103491
Manufacturer Brady
Family Series Brady Signs & Signage
Description Ohio No Smoking To Report Violations Call 866-559-Ohio 6446 Sign, 10 H x 7 W x 0.06 D, Polystyrene
Background Color White
Header No Smoking
Legend No Smoking In Accordance With Chapter 3794 Of The Ohio Revised Code
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs