Series Information
| Manufacturer Part Number | 103530.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 0.25HP, 115/230V, 1800RPM ODP Carbonator Pump |
| Type | General Purpose |
| Horsepower | 1/4 hp |
| Speed | 1,425 RPM |
| RPM | 1,425 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Z |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 4.3 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |