Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103568

Brady Signs & Signage

103568

Brady Signs & Signage
KIT-RECYCLD RBR BASE-60LB/5'PVC POST
MFG Item Number
103568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103568
KIT-RECYCLD RBR BASE-60LB/5'PVC POST

Series Information

Specifications

Specifications
Manufacturer Part Number 103568
Manufacturer Brady
Family Series Brady Signs & Signage
Description Kit-Recycld Rbr Base-60Lb/5'Pvc Post, 5' H, Black/Natural
Type Sign Post
Material Vinyl
Net Weight 0 lbs
Gross Weight 3.125 lbs