Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103598 Brady Signs & Signage, B324 14X3.5 RED/GLOW

MFG Item Number
103598

103598 Brady Signs & Signage, B324 14X3.5 RED/GLOW

MFG Item Number
103598
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103598
B324 14X3.5 RED/GLOW

Series Information

Specifications

Specifications
Manufacturer Part Number 103598
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Alarm Sign, 14 H x 3.5 W x 0.008 D, Red on Glow, Polyester
Background Color Red
Legend Fire Alarm
Material Polyester
Language English
Height 14 "
Width 3.5 "
Net Weight 0.028 lbs
Gross Weight 0.028 lbs