Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103618

Brady Signs & Signage

103618

Brady Signs & Signage
B401 10X14 RED/WHT
MFG Item Number
103618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103618
B401 10X14 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 103618
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 10 H x 14 W x 0.06 D, Red on White
Type Exit Signs
Background Color White
Legend Exit
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs