Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103621 Brady Signs & Signage, B302-10X14-WG-O-14X10 RED/WHT

MFG Item Number
103621

103621 Brady Signs & Signage, B302-10X14-WG-O-14X10 RED/WHT

MFG Item Number
103621
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103621
B302-10X14-WG-O-14X10 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 103621
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 14 H x 10 W x 0.006 D, Arrow Direction: Right
Type Exit Signs
Background Color White
Legend Exit
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs