Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103646 Brady Signs & Signage, SIGN-ALUM-24X24-OCTGN-RESTRICTED AREA

MFG Item Number
103646

103646 Brady Signs & Signage, SIGN-ALUM-24X24-OCTGN-RESTRICTED AREA

MFG Item Number
103646
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103646
SIGN-ALUM-24X24-OCTGN-RESTRICTED AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 103646
Manufacturer Brady
Family Series Brady Signs & Signage
Description Restricted Area Authorized Personnel Only Sign, 24 H x 24 W, Aluminum
Type Office/Facility Signs
Legend Restricted Area Authorized Personnel Only
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 24 "
Net Weight 6.56 lbs
Gross Weight 6.56 lbs