Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103681

Brady Signs & Signage

103681

Brady Signs & Signage
CONE-4SIDE-35H-YL/BK-DO NOT ENTER
MFG Item Number
103681
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103681
CONE-4SIDE-35H-YL/BK-DO NOT ENTER

Series Information

Specifications

Specifications
Manufacturer Part Number 103681
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyCone Warning System, CAUTION DO NOT ENTER
Header Caution Do
Legend Caution Do No Enter
Material Plastic
Height 35 "
Net Weight 4.17 lbs
Gross Weight 4.17 lbs