Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103682

Brady Signs & Signage

103682

Brady Signs & Signage
CONE-4SIDE-35H-YL/BK-ICY AREAS
MFG Item Number
103682
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103682
CONE-4SIDE-35H-YL/BK-ICY AREAS

Series Information

Specifications

Specifications
Manufacturer Part Number 103682
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyCone Warning System, ICY AREAS
Header Icy Areas
Legend Icy Areas
Material Plastic
Height 35 "
Net Weight 4.17 lbs
Gross Weight 4.17 lbs