Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103706 Brady Signs & Signage, RA 24 X 24 BLK/RD NO LEFT TURN HIP

MFG Item Number
103706

103706 Brady Signs & Signage, RA 24 X 24 BLK/RD NO LEFT TURN HIP

MFG Item Number
103706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103706
RA 24 X 24 BLK/RD NO LEFT TURN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 103706
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Left Turn Picto Sign, 24 H x 24 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend No Left Turn
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 24 "
Net Weight 3.68 lbs
Gross Weight 3.68 lbs