Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10370H1

Eaton Solenoids

10370H1

Eaton Solenoids
General Purpose Solenoid
MFG Item Number
10370H1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, Series
Item #
10370H1
General Purpose Solenoid

Series Information

Specifications

Specifications
Manufacturer Part Number 10370H1
Manufacturer Eaton
Family Series Eaton Solenoids
Description Eaton industrial duty solenoid, Continuous Duty AC Solenoid, 60 Hz, Size A, Inrush 1.83A/Sealed 0.34A current, Wall mount, Pull type, 110V
Voltage 110 VAC
Operation Pull
Approvals UL
Comments Inrush 1.83A/Sealed 0.34A
Net Weight 1 lb
Gross Weight 1.06 lbs