Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10370H356 Eaton Solenoids, General Purpose Solenoid
MFG Item Number
10370H356

10370H356 Eaton Solenoids, General Purpose Solenoid

MFG Item Number
10370H356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, Series
Item #
10370H356
General Purpose Solenoid

Series Information

Specifications

Specifications
Manufacturer Part Number 10370H356
Manufacturer Eaton
Family Series Eaton Solenoids
Description Eaton industrial duty solenoid, Continuous Duty AC Solenoid, 60 Hz, Size D, Inrush 18A/Sealed 1.58A current, Floor mount, Pull type, Without conduit box, 110A
Voltage 110 VAC
Operation Pull
Approvals UL
Comments Inrush 18A/Sealed 1.58A
Net Weight 5.9 lbs
Gross Weight 5.95 lbs