Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10370H368 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Solenoids |
| Description | Eaton industrial duty solenoid, Continuous Duty AC Solenoid, 60 Hz, Size D, Inrush 18A/Sealed 1.58A current, Floor mount, Pull type, 110A, With conduit box |
| Voltage | 110 VAC |
| Operation | Pull |
| Approvals | UL |
| Comments | Inrush 18A/Sealed 1.58A |
| Net Weight | 7 lbs |
| Gross Weight | 7 lbs |