Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103712 Brady Signs & Signage, SIGN SCHOOL SAFETY 18 X 24 SLOW PED

MFG Item Number
103712

103712 Brady Signs & Signage, SIGN SCHOOL SAFETY 18 X 24 SLOW PED

MFG Item Number
103712
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103712
SIGN SCHOOL SAFETY 18 X 24 SLOW PED

Series Information

Specifications

Specifications
Manufacturer Part Number 103712
Manufacturer Brady
Family Series Brady Signs & Signage
Description SLOW Pedestrian Crossing Sign, 24 H x 18 W x 0.097 D
Type Traffic/Parking Signs
Background Color Yellow
Legend Slow Pedestrian Crossing
Material Aluminum
Material Description Reflective
Language English
Height 24 "
Width 18 "
Net Weight 5.69 lbs
Gross Weight 5.69 lbs