Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103715 Brady Signs & Signage, SIGN 36X12 REFL ALUM ONE WAY RIGHT

MFG Item Number
103715

103715 Brady Signs & Signage, SIGN 36X12 REFL ALUM ONE WAY RIGHT

MFG Item Number
103715
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103715
SIGN 36X12 REFL ALUM ONE WAY RIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number 103715
Manufacturer Brady
Family Series Brady Signs & Signage
Description One Way Sign, 12 H x 36 W x 0.090 D, Arrow Direction: Right
Type Traffic/Parking Signs
Background Color Black
Legend One Way
Material Aluminum
Material Description Reflective
Language English
Height 12 "
Width 36 "
Net Weight 2.857 lbs
Gross Weight 2.857 lbs