Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103731 Brady Signs & Signage, SIGN, 18 IN H X 12 IN W X 0.090 IN D

MFG Item Number
103731

103731 Brady Signs & Signage, SIGN, 18 IN H X 12 IN W X 0.090 IN D

MFG Item Number
103731
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103731
SIGN, 18 IN H X 12 IN W X 0.090 IN D

Series Information

Specifications

Specifications
Manufacturer Part Number 103731
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Between Signs Sign, 18 H x 12 W x 0.090 D, Arrow Direction: Right
Type Traffic/Parking Signs
Background Color White
Legend No Parking Between Signs
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs