Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103736 Brady Signs & Signage, SIGNS NO PARKING REFL ALUM 12X18

MFG Item Number
103736

103736 Brady Signs & Signage, SIGNS NO PARKING REFL ALUM 12X18

MFG Item Number
103736
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103736
SIGNS NO PARKING REFL ALUM 12X18

Series Information

Specifications

Specifications
Manufacturer Part Number 103736
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Parking Stopping Standing Any Time Sign, 18 H x 12 W x 0.042 D
Type Traffic/Parking Signs
Background Color White
Legend No Parking Stopping Standing At Any Time
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs