Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103750 Brady Signs & Signage, 12 X 6 RA VAN ACCESSIBLE

MFG Item Number
103750

103750 Brady Signs & Signage, 12 X 6 RA VAN ACCESSIBLE

MFG Item Number
103750
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103750
12 X 6 RA VAN ACCESSIBLE

Series Information

Specifications

Specifications
Manufacturer Part Number 103750
Manufacturer Brady
Family Series Brady Signs & Signage
Description Van Accessible Sign, 6 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Blue
Legend Van Accessible
Material Aluminum
Material Description Reflective
Language English
Height 6 "
Width 12 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs