Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103751 Brady Signs & Signage, SIGN ST SPEC ADA REFL ALUM 12 X 8 CA

MFG Item Number
103751

103751 Brady Signs & Signage, SIGN ST SPEC ADA REFL ALUM 12 X 8 CA

MFG Item Number
103751
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103751
SIGN ST SPEC ADA REFL ALUM 12 X 8 CA

Series Information

Specifications

Specifications
Manufacturer Part Number 103751
Manufacturer Brady
Family Series Brady Signs & Signage
Description Van Accessible Sign, 8 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Blue
Legend Van Accessible
Material Aluminum
Material Description Reflective
Language English
Height 12 "
Width 8 "
Net Weight 0.635 lbs
Gross Weight 0.635 lbs