Series Information
| Manufacturer Part Number | 103782.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, HP/kW 1/2, Frame 48YZ, RPM 1800RPM, Voltage 115/230V, Enclosure TEAO |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,625 RPM |
| RPM | 1,625 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48YZ |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | Flange |
| Current Rating | 5.4 A |
| Service Factor | 1 |
| Composition | Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |