1037NI
Eaton's Crouse-Hinds series Bushings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1037NI Eaton's Crouse-Hinds series Bushings, 2-1/2 NON-INSULATED THREADED BUSHING

MFG Item Number
1037NI

1037NI Eaton's Crouse-Hinds series Bushings, 2-1/2 NON-INSULATED THREADED BUSHING

MFG Item Number
1037NI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
1037NI
2-1/2 NON-INSULATED THREADED BUSHING

Series Information

Specifications

Specifications
Manufacturer Part Number 1037NI
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Bushings
Description Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 2-1/2
Temperature Rating 221 °F
Mounting Threaded
Composition Iron
Trade Size 2.5 "
Conduit Fitting RMC (Rigid Metal Conduit), IMC (Intermediate Metal Conduit)
Net Weight 0.48 lbs
Gross Weight 0.48 lbs