Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103854 Brady Signs & Signage, B302-10X14-WG-O-10X14 WHT/RED

MFG Item Number
103854

103854 Brady Signs & Signage, B302-10X14-WG-O-10X14 WHT/RED

MFG Item Number
103854
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
103854
B302-10X14-WG-O-10X14 WHT/RED

Series Information

Specifications

Specifications
Manufacturer Part Number 103854
Manufacturer Brady
Family Series Brady Signs & Signage
Description Empty Cylinders Do Not Use Sign, 10 H x 14 W x 0.006 D, Polyester, White on Red
Type Warning Signs
Background Color White
Legend Empty Cylinders Do Not Use
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs