Series Information
| Manufacturer Part Number | 1039 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Bushings |
| Description | INSULATED THROAT BUSHING, 3-1/2in. MALLEABLE IRON, THREADED 105 DEG RATED PLASTIC THROAT LINER |
| Grounding | No |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Temperature Rating | 105 °C |
| Insulation Material | Plastic |
| Mounting | Threaded |
| Composition | Iron |
| Trade Size | 3.5 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | cUL, UL |
| Net Weight | 0.74 lbs |
| Gross Weight | 0.73 lbs |