Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
103E
Cully-Minerallac Conduit Mounts
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
103E |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
JIFFY CLIP EVERDUR |
| Composition |
Brass |
| Style |
One Hole |
| Cable Size |
3/16" |
| Comments |
3/16 inch Tubing, Everdur Finish |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
103E
Cully-Minerallac Conduit Mounts