Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
103HRSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series
Stainless Steel 316 Pipe fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 103H Series
Stainless Steel 316 Pipe fitting,
- Hex Coupling
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3001913 |
| Manufacturer |
Ham-Let |
| Product Series |
103H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series |
| Description |
Stainless Steel 316 Pipe fitting, Hex Coupling, Female BSPT Thread1/4in. x 1/4in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Female to Female Coupling |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Thread Size |
1/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
103HRSS1/4
Ham-Let Fittings - Hydraulic & Pneumatic, 103H Series