103I-RBA-G1
Edwards Signaling Visual Signaling Devices, 103 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103I-RBA-G1

Edwards Signaling Visual Signaling Devices, 103 Series

103I-RBA-G1

Edwards Signaling Visual Signaling Devices, 103 Series
Chameleon Multi-Status Led
MFG Item Number
103I-RBA-G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 103 Series
Item #
103I-RBA-G1
Chameleon Multi-Status Led

103 Series Information

  • 24 VDC or 120 VAC
  • Tricolor LED
  • Conduit or Panel Mounting
  • PLC Compatible
  • UL; cUL Approvals
The Chameleon 103I Series features an onboard processor with an internal jumper that allows the unit to function as either a steady or flashing visual signal. The Chameleon is designed such that any one or all three lights can be activated by either a PLC or contact closure. The first light activated will illuminate either steady or flashing (set by an internal jumper). If a second light is activated, the Chameleon cycles between the two colors. A third activation cause the Chameleon to cycle between all three colors: red, amber, and green or red, amber, and blue.

The Chameleon 103 Series has all the functionality of the 103I with the exception of the onboard processor and internal jumper. While both series are PLC compatible, the 103 is designed such that all signal operation is controlled directly through a PLC's ladder logic rather than through the Chameleon's internal processor.

Either Series Chameleon may be panel or conduit mounted. An intergral double‑threaded (internal/external) mounting nipple accommodates 3/4" (19mm) or 1/2" (13mm) conduit mounting.

Edwards long life multi‑status visual indicators are ideal for use where smaller lights are specified and multi status indication is required.

Specifications

Specifications
Manufacturer Part Number 103I-RBA-G1
Manufacturer Edwards Signaling
Product Series 103
Family Series Edwards Signaling Visual Signaling Devices, 103 Series
Description Chameleon Multi-Status Led Indicators 24V Dc
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Amber, Blue, Red
Lamp Type LED
Mounting Conduit, Panel
Hazardous Location No
Explosion Proof No
Candlepower 1,131-3,859
Current Rating 0.055 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs