Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104057

Brady Signs & Signage

104057

Brady Signs & Signage
B401 10X7 RED,BLK,GRN,BLU 072,WHT
MFG Item Number
104057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
104057
B401 10X7 RED,BLK,GRN,BLU 072,WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 104057
Manufacturer Brady
Family Series Brady Signs & Signage
Description Arizona State Thank You For Not Smoking Sign, 10 H x 7 W x 0.06 D, Polystyrene
Background Color White
Legend Thank You For Not Smoking
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.145 lbs
Gross Weight 0.16 lbs