Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10415 Murrelektronik Filters, Mef Emc-Filter 1-Phase 1-Stage,
10415 Murrelektronik Filters, Mef Emc-Filter 1-Phase 1-Stage,
This item cannot be canceled or returned
Description
Mef Emc-Filter 1-Phase 1-Stage,
Specifications
Specifications
| Manufacturer Part Number |
10415 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik Filters |
| Description |
Mef Emc-Filter 1-Phase 1-Stage, I:10A U:250 Vac/300 Vdc Snap On, Universal Filter |
| Phase |
1 |
| Number of Lines |
2 |
| Current Rating |
10 A |
| Max Voltage |
250 VAC |
| Termination |
Screw |
| Approvals |
cURus |
| Net Weight |
0.6867 lbs |
| Gross Weight |
0.6867 lbs |
10415
Murrelektronik Filters