Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104317

Brady Tape

104317

Brady Tape
2 X 100' B514 BLK/YLW FLOOR TAPE
MFG Item Number
104317
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104317
2 X 100' B514 BLK/YLW FLOOR TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 104317
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Yellow, 2 x 100'
Type Floor Tape
Color Black, Yellow
Number of Rolls 1
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 1.325 lbs
Gross Weight 1.325 lbs