Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104371

Brady Tape

104371

Brady Tape
4 X 100' B514 WHITE FLOOR TAPE
MFG Item Number
104371
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104371
4 X 100' B514 WHITE FLOOR TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 104371
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Roll - Polyester, Solid Color, White, 4 x 100'
Type Floor Tape
Color White
Number of Rolls 1
Width 4 "
Operating Temperature 130 °F 
Net Weight 2.66 lbs
Gross Weight 2.66 lbs