Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104379

Brady Tape

104379

Brady Tape
4 X 100' B514 BLK/WHT FLOOR TAPE
MFG Item Number
104379
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104379
4 X 100' B514 BLK/WHT FLOOR TAPE

Series Information

Specifications

Specifications
Manufacturer Part Number 104379
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on White, 4 x 100'
Type Floor Tape
Color Black, White
Number of Rolls 1
Width 4 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.1713 lbs