Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104408

Brady Tape

104408

Brady Tape
10 X 4 BLUE FOOTPRINT 10PK
MFG Item Number
104408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104408
10 X 4 BLUE FOOTPRINT 10PK

Series Information

Specifications

Specifications
Manufacturer Part Number 104408
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Footprint Set - Polyester, Solid Color, Blue, 10 x 4
Type Floor Tape
Color Blue
Number of Rolls 10
Width 4 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0353 lbs