Series Information
| Manufacturer Part Number | 1044322 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | LiDAR sensors, LMS1xx, LMS122-10000 Security, Working range: 0.5 m ... 20 m, Aperture angle: 270°, Enclosure rating: IP65, Color: Black (RAL 9005), Integrated application: Field evaluation, security conform parameterization, Easy Teach lite and pro, Con |
| Voltage | 9-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Number of Inputs/Outputs | 3, 4 |
| Interface Type | CANopen, Ethernet TCP, RS 232 |
| Connection Type | Plug with Screw Terminal |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, TUV |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |