Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104454

Brady Tape

104454

Brady Tape
4 X 10 B514 RED FLOOR LS 20PK
MFG Item Number
104454
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104454
4 X 10 B514 RED FLOOR LS 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 104454
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape L-Shaped Corner Marks - Polyester, Solid Color, Red, 4 x 10
Type Floor Tape
Color Red
Number of Rolls 20
Width 10 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0719 lbs