Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104474

Brady Tape

104474

Brady Tape
3 X 8B514 BLUE FLOOR CROSSES 20PK
MFG Item Number
104474
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104474
3 X 8B514 BLUE FLOOR CROSSES 20PK

Series Information

Specifications

Specifications
Manufacturer Part Number 104474
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Cross-Shaped Center Marks - Polyester, Solid Color, Blue, 3 x 8
Type Floor Tape
Color Blue
Number of Rolls 20
Width 3 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0453 lbs