Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 104480 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Tape |
| Description | ToughStripe Floor Marking Tape Cross-Shaped Center Marks - Polyester, Solid Color, Blue, 4 x 10 |
| Type | Floor Tape |
| Color | Blue |
| Number of Rolls | 20 |
| Width | 4 " |
| Approvals | ANSI, ASTM, OSHA |
| Operating Temperature | 130 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0734 lbs |