104490
Brady Signs & Signage, ToughStripe Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104490 Brady Signs & Signage, ToughStripe Series, B534FS 17DIA RED,BK/WT EXIT ARROW

MFG Item Number
104490

104490 Brady Signs & Signage, ToughStripe Series, B534FS 17DIA RED,BK/WT EXIT ARROW

MFG Item Number
104490
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, ToughStripe Series
Item #
104490
B534FS 17DIA RED,BK/WT EXIT ARROW

ToughStripe Series Information

  • Easy to View 6 in x 8 in Number and Letters
  • Ideal for Marking Aisle‑Ways, Shipping and Receiving Docks, Distribution Centers or Other Areas
  • Material Removes Cleanly Without Leaving Adhesive Residue or Damage

Specifications

Specifications
Manufacturer Part Number 104490
Manufacturer Brady
Product Series ToughStripe
Family Series Brady Signs & Signage, ToughStripe Series
Description Floor Sign, 17 Dia x 0.011 D, Polyester
Type Safety Floor Signs
Background Color White
Header Exit
Material Polyester
Language English
Net Weight 0.11 lbs
Gross Weight 0.11 lbs