Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104521

Brady Tape

104521

Brady Tape
3.5 B514 RD FLOOR DOTS SPACED 18 80/RL
MFG Item Number
104521
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104521
3.5 B514 RD FLOOR DOTS SPACED 18 80/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 104521
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Dots - Polyester, Solid Color, Red, 3.5 x 100'
Type Floor Tape
Color Red
Width 3.5 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.0938 lbs