Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

104527 Brady Tape, 2 X 5 B514 GN FLOOR ARWS SP 18 52/RL

MFG Item Number
104527

104527 Brady Tape, 2 X 5 B514 GN FLOOR ARWS SP 18 52/RL

MFG Item Number
104527
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
104527
2 X 5 B514 GN FLOOR ARWS SP 18 52/RL

Series Information

Specifications

Specifications
Manufacturer Part Number 104527
Manufacturer Brady
Family Series Brady Tape
Description ToughStripe Floor Marking Tape Arrows - Polyester, Solid Color, Green, 2 x 5 x 100'
Type Floor Tape
Color Green
Width 2 "
Approvals ANSI, ASTM, OSHA
Operating Temperature 130 °F 
Net Weight 0 lbs
Gross Weight 0.1381 lbs